Insulated Ferrule, Single Wire, #20 AWG

Item #: 546963
Cat #: FSDX75-8-D
UPC: 07498333374
Sign In or Register to view pricing and more.
Insulated Ferrule, Single Wire, #22 - 20 AWG, White DIN Color Expanded End Sleeve, 0.31" Pin Length

Overview

Insulated Ferrule, Single Wire, #22 - 20 AWG, White DIN Color Expanded End Sleeve, 0.31" Pin Length
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 07498333374, FSDX75-8-D

Specifications

Material: Copper
Color: White
Length: 0.310 in
Material: Copper
Length: 0.310 in
Color: White

Customer Reviews

No reviews for this product
(0)