Insulated Ferrule, Twin Wire, 18 AWG

Item #: 22355
Cat #: FTD77-10-D
UPC: 074983763092
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Ferrule, Twin Wire, 18 AWG, Red, 9/16" Wire Strip Length

Overview

Insulated Ferrule, Twin Wire, 18 AWG, Red, 9/16" Wire Strip Length
Panduit ferrule end sleeves terminate stranded wire into terminal blocks with superior termination performance. A wide assortment of ferrule styles and tool designs provide a proven way to make reliable connections. Meets UL486F, CSA-C22.2, and DIN standards. Automated solutions also available for high-volume applications.
Also known as: 074983763092, FTD77-10-D

Specifications

Color: Red
Length: 9/16 in
Allowable Gauge Range: 18
Color: Red
Allowable Gauge Range: 18
Length: 9/16 in

Customer Reviews

No reviews for this product
(0)