Wiring Duct, Wide Slot, 1" x 4" x 6', PVC, Black
Item #:
366364
Cat #:
G1X4BL6
UPC:
074983615575
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panduct® type G wide slot wiring duct, 1 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type G wide slot wiring duct, 1 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983615575, G1X4BL6
Specifications
Width: | 1 in |
Color: | Black |
Height: | 4 in |
Material: | PVC |
Length: | 6 ft |
Width: | 1 in |
Height: | 4 in |
Length: | 6 ft |
Color: | Black |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)