Wiring Duct, Wide Slot, 2" x 4" x 6', PVC, White, Adhesive

Item #: 341814
Cat #: G2X4WH6-A
UPC: 074983547289
Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 2 W x 4 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 2 W x 4 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983547289, G2X4WH6-A

Specifications

Width: 2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)