Wiring Duct, Wide Slot, 4" x 3" x 6', PVC, White, Adhesive

Item #: 341817
Cat #: G4X3WH6-A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type G wide slot wiring duct, 4 W x 3 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 4 W x 3 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: G4X3WH6-A

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)