Wiring Duct, Wide Slot, 4" x 5" x 6', PVC, Black

Item #: 47339
Cat #: G4X5BL6
UPC: 074983620401
Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 4 W x 5 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 4 W x 5 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983620401, G4X5BL6

Specifications

Color: Black
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in

Customer Reviews

No reviews for this product
(0)