Slotted Hinged Duct,PVC,2X3X6',Light Gra

Item #: 47013
Cat #: H2X3LG6
UPC: 074983138470
Sign In or Register to view pricing and more.
Panduct® type H hinged cover wide slot wiring duct, 2 W x 3 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type H hinged cover wide slot wiring duct, 2 W x 3 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983138470, H2X3LG6

Specifications

Width: 2 in
Color: Light Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)