Solid Hinged Duct, PVC, 2X2X6', Light Gray
Item #:
142925
Cat #:
HS2X2LG6NM
UPC:
074983424238
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Solid Hinged Duct, 2 W x 2 H, 6' length, PVC, Light Gray, No Mounting Holes
Overview
Solid Hinged Duct, 2 W x 2 H, 6' length, PVC, Light Gray, No Mounting Holes
Hinged cover design with Solid wall design fully encloses cables and cord sets providing maximum protection and aethetics
Also known as: 074983424238, HS2X2LG6NM
Specifications
Width: | 2 in |
Color: | Light Gray |
Height: | 2 in |
Material: | PVC |
Length: | 6 ft |
Width: | 2 in |
Height: | 2 in |
Length: | 6 ft |
Color: | Light Gray |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)