Solid Hinged Duct,PVC,4X4X6',BLK,NM

Item #: 398614
Cat #: HS4X4BL6NM
UPC: 074983462605
Sign In or Register to view pricing and more.
Solid hinged duct, 4 W x 4 H, 6' length, PVC, black, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Solid hinged duct, 4 W x 4 H, 6' length, PVC, black, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983462605, HS4X4BL6NM

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)