Heat Shrink, Thin-Wall, 1", Clear, (5) 48" Pieces

Item #: 65788
Cat #: HSTT100-48-5C
UPC: 074983906666
Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 4' Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 4' Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983906666, HSTT100-48-5C

Specifications

Color: Clear
Diameter: 1 in
Volts AC: 600
Length: 48 in
Color: Clear
Volts AC: 600
Diameter: 1 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)