Heat Shrink, Thin-Wall, 1", Black, 6" Piece
Item #:
63876
Cat #:
HSTT100-Y
UPC:
074983907038
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: .063 Inch, Expanded Insulation Diameter: .063 Inch, Recovered Insulation Diameter: .031 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Overview
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Clear, Shrink Ratio: 2:1, Size: .063 Inch, Expanded Insulation Diameter: .063 Inch, Recovered Insulation Diameter: .031 Inch, Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection
Also known as: 074983907038, HSTT100-Y
Specifications
Diameter: | 1 in |
Length: | 6 in |
Color: | Black |
Volts AC: | 600 |
Diameter: | 1 in |
Color: | Black |
Length: | 6 in |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)