Heat Shrink, Thin-Wall, 1/8", Yellow, (25) 48" Pieces
Item #:
63426
Cat #:
HSTT12-48-Q4
UPC:
074983906154
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983906154, HSTT12-48-Q4
Specifications
Diameter: | 1/8 in |
Volts AC: | 600 |
Length: | 48 in |
Color: | Yellow |
Diameter: | 1/8 in |
Length: | 48 in |
Volts AC: | 600 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)