Heat Shrink, Thin-Wall, 1/8", Black, 6" Piece
Item #:
65721
Cat #:
HSTT12-Y
UPC:
074983906970
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
DRY-SHRINK Thin Wall Heat Shrink, 0.125 Inch (3.2 mm) Diameter, 0.062 Inch (1.6 mm) Maximum Recovered Inside Diameter, 6 Inch Lengths, 20 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983906970, HSTT12-Y
Specifications
Length: | 6 in |
Color: | Black |
Diameter: | 1/8 in |
Volts AC: | 600 |
Length: | 6 in |
Diameter: | 1/8 in |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)