Heat Shrink, 4-1, Thin-Wall, .472", Black, (25) 48" Pieces

Item #: 600842
Cat #: HSTT4A47-48-Q
UPC: 074983114450
Sign In or Register to view pricing and more.
Heat Shrink, 4-1, Thin-Wall, .472", Black, (25) 48" Pieces

Overview

Heat Shrink, 4-1, Thin-Wall, .472", Black, (25) 48" Pieces
Also known as: 074983114450, HSTT4A47-48-Q

Specifications

Diameter: 0.472 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 0.472 in
Volts AC: 600
Color: Black
Length: 48 in

Customer Reviews

No reviews for this product
(0)