Heat Shrink Thin Semi-Rigid, Adhesive .1

Item #: 128045
Cat #: HSTTRA19-48-Q
UPC: 074983369652
Sign In or Register to view pricing and more.
Semi-Rigid adhesive lined heat shrink, .19" (4.8mm) diameter, adhesive lined black cross-linked polyolefin, 25 pc. package quantity.

Overview

Semi-Rigid adhesive lined heat shrink, .19" (4.8mm) diameter, adhesive lined black cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983369652, HSTTRA19-48-Q

Specifications

Diameter: 0.187 in
Color: Black
Length: 4 in
Diameter: 0.187 in
Length: 4 in
Color: Black

Customer Reviews

No reviews for this product
(0)