Heat Shrink Thin VW-1, 1"(25.4mm) Dia, B *** Discontinued ***
Item #:
137042
Cat #:
HSTTV100-48-LQ
UPC:
074983757336
Sign In or Register to view pricing and more.
Heat Shrink Thin VW-1, 1"(25.4mm) Dia, BThin wall VW-1 heat shrink, 1" (25.4mm) diameter, black cross-linked polyolefin, 75 pc. package quantity. *** Discontinued ***
Overview
Heat Shrink Thin VW-1, 1"(25.4mm) Dia, BThin wall VW-1 heat shrink, 1" (25.4mm) diameter, black cross-linked polyolefin, 75 pc. package quantity. *** Discontinued ***
Also known as: 074983757336, HSTTV100-48-LQ
Specifications
Diameter: | 1 in |
Color: | Black |
Length: | 4 in |
Diameter: | 1 in |
Length: | 4 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)