Heat Shrink Thin VW-1, .19"(4.8mm) Dia, *** Discontinued ***

Item #: 633142
Cat #: HSTTV19-48-TL
UPC: 074983757282
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Thin VW-1, .19"(4.8mm) Dia,Thin wall VW-1 heat shrink, .19" (4.8mm) diameter, black cross-linked polyolefin, 250 pc. package quantity. *** Discontinued ***

Overview

Heat Shrink Thin VW-1, .19"(4.8mm) Dia,Thin wall VW-1 heat shrink, .19" (4.8mm) diameter, black cross-linked polyolefin, 250 pc. package quantity. *** Discontinued ***
Also known as: 074983757282, HSTTV19-48-TL

Specifications

Color: Black
Length: 4 in
Diameter: 4.800 mm
Color: Black
Diameter: 4.800 mm
Length: 4 in

Customer Reviews

No reviews for this product
(0)