Heat Shrink Thin, Adhesive, 1"(25.4mm) D

Item #: 62967
Cat #: HSTTVA100-48-5
UPC: 074983369782
Sign In or Register to view pricing and more.
Flexible adhesive lined heat shrink in 4' pieces, 1" (25.4mm) diameter, adhesive lined black cross-linked polyolefin, 5 pc. package quantity.

Overview

Flexible adhesive lined heat shrink in 4' pieces, 1" (25.4mm) diameter, adhesive lined black cross-linked polyolefin, 5 pc. package quantity.
Also known as: 074983369782, HSTTVA100-48-5

Specifications

Diameter: 1 in
Color: Black
Length: 4 in
Diameter: 1 in
Length: 4 in
Color: Black

Customer Reviews

No reviews for this product
(0)