Single Gang Low Voltage 1-piece Deep Out

Item #: 552942
Cat #: JB1DIG-A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Single gang one-piece deep outlet box with adhesive backing. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.23in L x 3.48in W x 2.75in H (133.0mm x 88.5mm x 69.8mm). Breakou

Overview

Single gang one-piece deep outlet box with adhesive backing. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.23in L x 3.48in W x 2.75in H (133.0mm x 88.5mm x 69.8mm). Breakou
Also known as: JB1DIG-A

Specifications

Material: PVC
Color: International Gray
Material: PVC
Color: International Gray

Customer Reviews

No reviews for this product
(0)