Single Gang Power Rated 2-piece Deep Out

Item #: 60918
Cat #: JBP1DEI
UPC: 074983640751
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Single gang two-piece screw together deep outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® T-45, LD2P10 (when used with JBD1), or LD profile raceway. 5.19in L x 3.45in W x 2.75in H (131

Overview

Single gang two-piece screw together deep outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® T-45, LD2P10 (when used with JBD1), or LD profile raceway. 5.19in L x 3.45in W x 2.75in H (131
Single gang two-piece screw together deep outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-WayT-45, LD2P10 (when used with JBD1), or LD profile raceway. 5.19in L x 3.45in W x2.75in H (131.9mm x 87.7mm x 69.8mm). Breakouts for 1/2in, 3/4in, or 1in diameter conduit, Electric Ivory.
Also known as: 074983640751, JBP1DEI

Specifications

Material: PVC
Color: Electric Ivory
Material: PVC
Color: Electric Ivory

Customer Reviews

No reviews for this product
(0)