text.skipToContent text.skipToNavigation
false (View Ship To locations)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Your ship-to location has been updated

Panduit JBP1MD20IW Outlet Box, 1-Gang, White

UNSPSC:
Mfr Number: JBP1MD20IW
Rexel Part Number: 526878
UPC: 07498375492
What's your trade slang?

Product Description
My Price
$15.28 / EA
EA
Min: 1 / EA

Product details
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC 39131711
Color Off White
Length 4.84 in
Material Non-Metallic
Product Depth 1.22 in
Product Width 2.9 in
Type Device Box

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.