Compression Lug, Copper, 1-Hole

Item #: 371867
Cat #: LCA10-14H-L
UPC:
Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, #10 AWG Wire, 45° Angle Tongue, 1/4 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, #10 AWG Wire, 45° Angle Tongue, 1/4 Inch Stud Hole
Also known as: LCA10-14H-L

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 1/4 in
Allowable Gauge Range: 10
Material: Copper
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 10

Customer Reviews

No reviews for this product
(0)