Compression Lug, 1-Hole, Copper

Item #: 429504
Cat #: LCAF8-14-L
UPC: 074983557097
Sign In or Register to view pricing and more.
Compression Lug, Flared Barrel, 1-Hole, 8 AWG, 1/4 Inch Stud, Copper

Overview

Compression Lug, Flared Barrel, 1-Hole, 8 AWG, 1/4 Inch Stud, Copper
Also known as: 074983557097, LCAF8-14-L

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8
Mounting: 1-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)