Compression Lug, 90°, 1-Hole, Copper, 2/0 AWG, 1/4" Stud

Item #: 464127
Cat #: LCAX2/0-14F-X
UPC: 074983443062
Sign In or Register to view pricing and more.
Documents & Guides
90° Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 1/4" Stud Size, Black

Overview

90° Compression Lug, 1-Hole, Copper, Flex Conductor, 2/0 AWG, 1/4" Stud Size, Black
Also known as: 074983443062, LCAX2/0-14F-X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Stud Size: 1/4 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)