Compression Lug, Copper, 1-Hole

Item #: 465782
Cat #: LCAX250-12H-X
UPC: 074983435746
Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, 250 kcmil Cable, 1/2 Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 250 kcmil Cable, 1/2 Stud Hole, 45° Angle Tongue
Also known as: 074983435746, LCAX250-12H-X

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)