2
more
Compression Lug with No Sight Hole, Copper
Item #:
399705
Cat #:
LCCF750-12-3
UPC:
074983753222
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug with No Sight Hole, Copper, Conductor Size: 750 MCM, 2-Hole Stud, Stud Diameter: 1/2", Hole Spacing: 1-3/4"
Overview
Compression Lug with No Sight Hole, Copper, Conductor Size: 750 MCM, 2-Hole Stud, Stud Diameter: 1/2", Hole Spacing: 1-3/4"
Also known as: 074983753222, LCCF750-12-3
Specifications
Color: | Orange, Black |
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 750 |
Stud Size: | 1/2 in |
Color: | Orange, Black |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 750 |
Customer Reviews
No reviews for this product
(0)