Compression Lug, Copper, 2-Hole

Item #: 655050
Cat #: LCD4-14AF-L
UPC: 074983567720
Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 1/4 Stud Hole, .63 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 1/4 Stud Hole, .63 Hole Spacing, 90° Angle Tongue
Also known as: 074983567720, LCD4-14AF-L

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Mounting: 2-Hole

Customer Reviews

No reviews for this product
(0)