Copper Compression Metric Lug, 1 Hole, 5
Item #:
487369
Cat #:
LCMA50-12-L
UPC:
074983769469
Sign In or Register to view pricing and more.
Documents & Guides
One-hole, metric conductor, standard barrel with window lug, 50mm² wire, M12 stud hole.
Overview
One-hole, metric conductor, standard barrel with window lug, 50mm² wire, M12 stud hole.
Copper Compression Metric Lug, 1 Hole, 50 millimeters squared Wire, M12 Stud, Inspection window to visually assure full conductor insertion, Tin-plated to inhibit corrosion, UL Listed, UL Recognized, and CSA Certified to 35 KV and temperature rated to 90 Degrees C when crimped with Panduit tools and dies, Product information marked on connector for selection and installation, Rounded tongue convenient for use in tight spaces, Internally beveled wire entry for fast and easy installation.
Also known as: 074983769469, LCMA50-12-L
Specifications
Customer Reviews
No reviews for this product
(0)