Non-Metallic Surface Raceway, 1-Piece, Hinged, 1.52" x 8'

Item #: 399441
Cat #: LD2P10IW8-A
UPC: 074983688173
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Surface Raceway, Two Channel, One-Piece, Hinged, Off-White, Type LD10, 1.52 Inch Wide x .86 Inch High x 8 Foot Long

Overview

Non-Metallic Surface Raceway, Two Channel, One-Piece, Hinged, Off-White, Type LD10, 1.52 Inch Wide x .86 Inch High x 8 Foot Long
Two channel tamper resistant one-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 8' and 10' lengths.
Also known as: 074983688173, LD2P10IW8-A

Specifications

Length: 8 ft
Color: Off-White
Material: PVC
Height: 0.860 in
Width: 1.520 in
Length: 8 ft
Material: PVC
Width: 1.520 in
Color: Off-White
Height: 0.860 in

Customer Reviews

No reviews for this product
(0)