This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, International Gray, PVC, Length 8.00 ft, Width 0.77 in.
Overview
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, International Gray, PVC, Length 8.00 ft, Width 0.77 in.
Also known as: LD3IG8-A
Specifications
Length: | 8 ft |
Material: | PVC |
Color: | International Gray |
Width: | 0.770 in |
Length: | 8 ft |
Color: | International Gray |
Material: | PVC |
Width: | 0.770 in |
Customer Reviews
No reviews for this product
(0)