Low Profile Flat Cable Mount, Adhesive,
Item #:
655815
Cat #:
LPFCM22-A-C14
UPC:
074983594139
Sign In or Register to view pricing and more.
Made in USA
The low profile flat cable tie mount in gray is applied with rubber adhesive tape. It is 0.13" (3.4 mm) high and can support a maximum flat cable width of 2.19" (55.6 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resista
Overview
The low profile flat cable tie mount in gray is applied with rubber adhesive tape. It is 0.13" (3.4 mm) high and can support a maximum flat cable width of 2.19" (55.6 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resista
Also known as: 074983594139, LPFCM22-A-C14
Specifications
Color: | Gray |
Mounting: | Adhesive |
Material: | Nylon |
Color: | Gray |
Material: | Nylon |
Mounting: | Adhesive |
Customer Reviews
No reviews for this product
(0)