This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Adhesive backed latching wire clip, 1" (25.4mm) bundle, black.
Overview
Adhesive backed latching wire clip, 1" (25.4mm) bundle, black.
Also known as: LWC100-A-L20
Specifications
Diameter: | 1 in |
Color: | Black |
Mounting: | Adhesive |
Material: | Nylon |
Diameter: | 1 in |
Mounting: | Adhesive |
Color: | Black |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)