Thermal Transfer, Marker Plate, Polyeste
Item #:
386321
Cat #:
M200X050ACT
UPC:
074983194001
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Blue, thermal transfer marker plate. 2.00" x 0.50".
Overview
Blue, thermal transfer marker plate. 2.00" x 0.50".
Also known as: 074983194001, M200X050ACT
Specifications
Length: | 2 in |
Color: | Blue |
Width: | 0.500 in |
Material: | Polyester/Polyolefin |
Length: | 2 in |
Width: | 0.500 in |
Color: | Blue |
Material: | Polyester/Polyolefin |
Customer Reviews
No reviews for this product
(0)