Thermal Transfer, Marker Plate, Polyeste
Item #:
135264
Cat #:
M200X050Y7T
UPC:
074983713394
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
White, thermal transfer marker plate, 2.00" x 0.5".
Overview
White, thermal transfer marker plate, 2.00" x 0.5".
Also known as: 074983713394, M200X050Y7T
Specifications
Length: | 2 in |
Width: | 0.500 in |
Material: | Copper |
Color: | Black |
Length: | 2 in |
Material: | Copper |
Width: | 0.500 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)