Thermal Transfer, Marker Plate, Polyeste

Item #: 673591
Cat #: M300X050AGT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Orange, thermal transfer marker plate, 3.00" x 0.50".

Overview

Orange, thermal transfer marker plate, 3.00" x 0.50".
Also known as: M300X050AGT

Specifications

Width: 0.500 in
Color: Orange
Material: Polyester/Polyolefin
Length: 3 in
Width: 0.500 in
Material: Polyester/Polyolefin
Color: Orange
Length: 3 in

Customer Reviews

No reviews for this product
(0)