Thermal Transfer, Marker Plate, Polyeste

Item #: 363685
Cat #: M300X050Y7T
UPC: 074983909971
Sign In or Register to view pricing and more.
White, thermal transfer marker plate, 3.00" x 0.5".

Overview

White, thermal transfer marker plate, 3.00" x 0.5".
Also known as: 074983909971, M300X050Y7T

Specifications

Width: 0.500 in
Color: White
Material: Polyester/Polyolefin
Length: 3 in
Width: 0.500 in
Material: Polyester/Polyolefin
Color: White
Length: 3 in

Customer Reviews

No reviews for this product
(0)