MLT Tie, 316 SS, Double Wrap, Extra Heav
Item #:
640045
Cat #:
MLT4DEH15-Q316
UPC:
074983446285
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 316 AISI stainless steel cable tie passes through the head twice, providing addit
Overview
Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 316 AISI stainless steel cable tie passes through the head twice, providing addit
Pan-Steel® Double Wrapped Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth and safe 316 AISI stainless steel cable tie passes through the head twice, providing additional strength in short circuit applications up to 71.5kA. Extra-heavy cross section, Max bundle diameter: 4.0in, 29.5in, Tensile Strength: 4450, 25pc.
Also known as: 074983446285, MLT4DEH15-Q316
Specifications
Color: | Natural |
Material: | Stainless Steel |
Color: | Natural |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)