Marker Plate, 316 SS, 4 Hole, 1.7" x .75

Item #: 413158
Cat #: MMP172-C316
UPC: 074983369300
Sign In or Register to view pricing and more.
Marker plate, four holes, 316 Stainless Steel, 1.72" x .75".

Overview

Marker plate, four holes, 316 Stainless Steel, 1.72" x .75".
Also known as: 074983369300, MMP172-C316

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)