Marker Plate, 1.75" x 0.75"(44.5mm x 19.

Item #: 352560
Cat #: MP175-C0
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Harness Identification Marker Plate, 1.75" x 0.75"(44.5mm x 19.1mm), weather resistant, black.

Overview

Harness Identification Marker Plate, 1.75" x 0.75"(44.5mm x 19.1mm), weather resistant, black.
Also known as: MP175-C0

Specifications

Color: Black
Material: Nylon
Type: Marker Plate
Color: Black
Type: Marker Plate
Material: Nylon

Customer Reviews

No reviews for this product
(0)