MS Strapping, 304 SS, .38" (9.5mm) Wd, 1

Item #: 693744
Cat #: MS2W38T15-L4
UPC:
Sign In or Register to view pricing and more.
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 12"L (305mm), 0.4"W (10mm), Tensile Strength: 222

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 12"L (305mm), 0.4"W (10mm), Tensile Strength: 222
Also known as: MS2W38T15-L4

Specifications

Color: Natural
Length: 12 in
Material: Stainless Steel
Width: 0.400 in
Color: Natural
Material: Stainless Steel
Length: 12 in
Width: 0.400 in

Customer Reviews

No reviews for this product
(0)