MS Strapping, 304 SS, .63" (15.9mm) Wd,

Item #: 398557
Cat #: MS4W63T15-L4
UPC: 074983446971
Sign In or Register to view pricing and more.
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 18"L (457mm), 0.6"W (16mm), Tensile STrength: 356

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 18"L (457mm), 0.6"W (16mm), Tensile STrength: 356
Also known as: 074983446971, MS4W63T15-L4

Specifications

Color: Natural
Material: Stainless Steel
Length: 18 in
Width: 0.600 in
Color: Natural
Length: 18 in
Material: Stainless Steel
Width: 0.600 in

Customer Reviews

No reviews for this product
(0)