UTP Patch Cord, Category 6, Blue, 25' Length

Item #: 644751
Cat #: NK6PC25BUY
UPC: 07498329076
Sign In or Register to view pricing and more.
Documents & Guides
UTP Patch Cord, Category 6, Blue, 25' Length, 24 AWG, Modular Plug on Each End

Overview

UTP Patch Cord, Category 6, Blue, 25' Length, 24 AWG, Modular Plug on Each End
Also known as: 07498329076, NK6PC25BUY

Specifications

Length: 25 ft
Gauge: 24
Color: Blue
Material: Copper
Length: 25 ft
Color: Blue
Gauge: 24
Material: Copper

Customer Reviews

No reviews for this product
(0)