NK Copper Patch Cord, Category 6, Orange

Item #: 661575
Cat #: NK6PC3ORY
UPC: 07498328272
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Netkey copper patch cord, category 6, 3 ft., orange UTP cable.

Overview

Netkey copper patch cord, category 6, 3 ft., orange UTP cable.
Also known as: 07498328272, NK6PC3ORY

Specifications

Length: 3 ft
Color: Orange
Length: 3 ft
Color: Orange

Customer Reviews

No reviews for this product
(0)