Cat6 Copper Patch Cord, 3 Ft., Off-White

Item #: 418807
Cat #: NK6PC3Y
UPC: 074983055593
Sign In or Register to view pricing and more.
Documents & Guides
Cat6 Netkey Copper Patch Cord, 3 ft. Length, UTP Cable, Off White

Overview

Cat6 Netkey Copper Patch Cord, 3 ft. Length, UTP Cable, Off White
Also known as: 074983055593, NK6PC3Y

Specifications

Gauge: 24
Length: 3 ft
Color: Off-White
Gauge: 24
Color: Off-White
Length: 3 ft

Customer Reviews

No reviews for this product
(0)