NK Punchdown Patch Panel, Cat 6A, Angled

Item #: 922687
Cat #: NKA6XPPG48Y
UPC: 07498307054
Sign In or Register to view pricing and more.
NetKey 48-port category 6X punchdown flat angled patch panel in black, (2 RU).

Overview

NetKey 48-port category 6X punchdown flat angled patch panel in black, (2 RU).
NetKey 48-port category 6X punchdown flat angled patch panel in black, (2 RU).
Also known as: 07498307054, NKA6XPPG48Y

Specifications

Mounting: Rack
Size: 2RMU
Type: Angled
Color: Dark Blue
Number of Ports: 48
Connector Type: CAT 6A
Mounting: Rack
Type: Angled
Number of Ports: 48
Size: 2RMU
Color: Dark Blue
Connector Type: CAT 6A

Customer Reviews

No reviews for this product
(0)