NK Modular Patch Panel w/SRB, Flat, 24 P
Item #:
470470
Cat #:
NKFP24KSRBSY
UPC:
07498305594
Sign In or Register to view pricing and more.
Documents & Guides
Keystone 24-port modular patch panel with faceplates in black includes a strain relief bar, (1 RU).
Overview
Keystone 24-port modular patch panel with faceplates in black includes a strain relief bar, (1 RU).
Also known as: 07498305594, NKFP24KSRBSY
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Type: | Unloaded |
Number of Ports: | 24 |
Mounting: | Rack |
Size: | 1RMU |
Number of Ports: | 24 |
Color: | Black |
Type: | Unloaded |
Customer Reviews
No reviews for this product
(0)