LDS3 / LDPH3 Power Rated Outside Corner

Item #: 59461
Cat #: OCFC3EI-X
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Outside corner fitting for use with LDPH3 and LDS3 raceway, Electric Ivory, ABS, Length 1.05 in.

Overview

Outside corner fitting for use with LDPH3 and LDS3 raceway, Electric Ivory, ABS, Length 1.05 in.
Outside corner fitting for use with LDPH3 and LDS3 raceway, Electric Ivory, ABS,Length 1.05 in.
Also known as: OCFC3EI-X

Specifications

Width: 0.185 in
Color: Natural
Material: Nylon
Length: 7.400 in
Width: 0.185 in
Material: Nylon
Color: Natural
Length: 7.400 in

Customer Reviews

No reviews for this product
(0)