Ring Terminal, Non-Insulated, 2 AWG

Item #: 502654
Cat #: P2-56RHT6-X
UPC: 074983128112
Sign In or Register to view pricing and more.
Ring Terminal, High Temperature, Non-Insulated, 2 AWG, 5/16" Stud Size

Overview

Ring Terminal, High Temperature, Non-Insulated, 2 AWG, 5/16" Stud Size
Also known as: 074983128112, P2-56RHT6-X

Specifications

Material: Copper
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)