Ring Terminal, Non-Insulated, 6 AWG

Item #: 508029
Cat #: P6-8R-T
UPC: 074983870714
Sign In or Register to view pricing and more.
Ring Terminal, Large Wire, Non-Insulated, 6 AWG, #8 Stud Size

Overview

Ring Terminal, Large Wire, Non-Insulated, 6 AWG, #8 Stud Size
Also known as: 074983870714, P6-8R-T

Specifications

Material: Copper
Allowable Gauge Range: 6
Stud Size: #8
Material: Copper
Stud Size: #8
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)