Push Button Cable Tie Mount, 0.25", WR, Black

Item #: 11318
Cat #: PBMS-H25-M0
UPC: 074983583690
Sign In or Register to view pricing and more.
Push Button Cable Tie Mount, Fits 0.25" Hole & Maximum Panel Thickness of 0.13” (3.2mm), Weather Resistant Nylon 6.6, Black, Package of 1000

Overview

Push Button Cable Tie Mount, Fits 0.25" Hole & Maximum Panel Thickness of 0.13” (3.2mm), Weather Resistant Nylon 6.6, Black, Package of 1000
Also known as: 074983583690, PBMS-H25-M0

Specifications

Color: Black
Material: Nylon
Mounting: 1/4 in Screw
Color: Black
Mounting: 1/4 in Screw
Material: Nylon

Customer Reviews

No reviews for this product
(0)